Apply to be a TradeMaster!
Main product image of 2" PVC Shower Module Drain w/ Snap-In Strainer (Slip-Fit/Solvent Weld)
Magnifying glass
Hover image to zoom

2" PVC Shower Module Drain w/ Snap-In Strainer (Slip-Fit/Solvent Weld)

SKU:
826-2P
Rating:
(0)
Q&A:
(0)
2" PVC Shower Module Drain w/ Snap-In Strainer (Slip-Fit/Solvent Weld)
Magnifying glass
Hover image to zoom
$19.13 each
BOX UP & SAVE 14%
$328.00 box of 20
$16.40 each
In Stock
In Stock
Get 22 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Stainless Steel

Description

–
2" PVC Shower Module Drain w/ Snap-in Strainer (Slip-Fit/Solvent Weld)

Product Specifications:
  • Optional full-slip glue hub or gasket seal connection
  • Do not use putty with plastic shower drains

Specs

–
Type:

Shower Drain

Shower Drain Strainer

Material:

PVC

Drain Size:

2"

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
1-1/2" PVC DWV P-Trap
SKU: P706X-015
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy