Apply to be a TradeMaster!
Main product image of 3" x 4" ABS FinishLine Adjustable Rough-In Floor Drain w/ Coring Plug (Hub)
Magnifying glass
Hover image to zoom

3" x 4" ABS FinishLine Adjustable Rough-In Floor Drain w/ Coring Plug (Hub)

SKU:
832-36AF
Rating:
(0)
Q&A:
(0)
3" x 4" ABS FinishLine Adjustable Rough-In Floor Drain w/ Coring Plug (Hub)
Magnifying glass
Hover image to zoom
$22.68 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 4"
Product Highlight: Outlet Type
Socket
Product Highlight: Finish
Polymer
Product Highlight: Material
ABS

Description

–
Sioux Chief 832 series FinishLineTM adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall allow adjustment before and AFTER the concrete pour. Strainer shall meet applicable load requirements for intended use. Trap primer port shall be threaded 1 /2” FIP for optional connection.

Features:
  • Patent #7,735,512
  • Adjustable AFTER the pour
  • ABS base adapter, ABS coring sleeve, head adapter and poly coring plug

Specs

–
Type:

Coring Plug

Size:

3" x 4"

Outlet Type:

Socket

Finish:

Polymer

Material:

ABS

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy