Apply to be a TradeMaster!
Main product image of 3" x 4" PVC FinishLine Square Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 6.5 Top (Hub)
Magnifying glass
Hover image to zoom

3" x 4" PVC FinishLine Square Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 6.5 Top (Hub)

SKU:
832-36PNQ
Rating:
(1)
Q&A:
(0)
3" x 4" PVC FinishLine Square Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 6.5 Top (Hub)
Magnifying glass
Hover image to zoom
$123.83 each
In Stock
In Stock
Get 18 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4"
Product Highlight: Outlet Type
Socket
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
PVC

Description

–
Note: Image displayed does not represent actual product.

Sioux Chief 832 series FinishLineTM adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall allow adjustment before and AFTER the concrete pour. Strainer shall meet applicable load requirements for intended use. Trap primer port shall be threaded 1/2" FIP for optional connection. Designed in accordance with ASME A112.6.3-2001.

Features:
  • Patent #7,735,512
  • Adjustable AFTER the pour
  • PVC base adapter, ABS coring sleeve, head adapter and poly coring plug

Specs

–
Size:

3"

4"

Outlet Type:

Socket

Finish:

Nickel Bronze

Material:

PVC

Application:

Schedule 40

Strainer Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will not buy it leakes

The seal needs to be kept wet through trap primer otherwise it will leake.
stn
pa
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy