Apply to be a TradeMaster!
5-1/2" Round Nickle Bronze Finish Fixture

5-1/2" Round Nickle Bronze Finish Fixture

SKU:
832-3DHNR
Rating:
(0)
Q&A:
(0)
5-1/2" Round Nickle Bronze Finish Fixture
$103.74 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-1/2" Diameter
Product Highlight: Outlet Type
Socket
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
Ductile Iron

Description

–
Sioux Chief 832 series FinishLineTM adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall allow adjustment before and AFTER the concrete pour. Strainer shall meet applicable load requirements for intended use. Trap primer port shall be threaded 1 /2” FIP for optional connection. Designed in accordance with ASME A112.6.3-2001.

Product Features
  • Patent #7,735,512
  • Adjustable AFTER the pour
  • Ductile iron base adapter, coring sleeve, head adapter and poly coring plug
  • Nickel bronze or stainless steel strainer for use in pedestrian traffic areas

Specs

–
Type:

Shower Drain Strainer

Diameter (Inches):

5-1/2"

Outlet Type:

Socket

Finish:

Nickel Bronze

Material:

Ductile Iron

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy