Apply to be a TradeMaster!
Main product image of 4" ABS FinishLine Adjustable Rough-In Floor Drain w/ Coring Plug (Hub)
Magnifying glass
Hover image to zoom

4" ABS FinishLine Adjustable Rough-In Floor Drain w/ Coring Plug (Hub)

SKU:
832-4AF
Rating:
(0)
Q&A:
(0)
4" ABS FinishLine Adjustable Rough-In Floor Drain w/ Coring Plug (Hub)
Magnifying glass
Hover image to zoom
$20.16 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Finish
Polymer
Product Highlight: Material
ABS
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 832 series Finish Line adjustable on-grade floor drain shall be used where necessary in drainage systems. Floor drain shall allow adjustment of 1.25" before the concrete pour, and 1.25" after the concrete pour. Floor drain shall have a Sch. 40 hub connection, which conforms to ASTM D2665 (PVC) or D2661 (ABS). Connection to drainage system shall be made with a solvent weld joint to ABS/PVC pipe. Strainer of floor drain shall fasten into female threaded brass inserts. Strainer shall be heel-proof and meet applicable load requirements for intended use. Trap primer port shall be threaded 1/2" FIP for knockout connection.

Features:
  • Patent #7,735,512
  • Adjustable AFTER the pour
  • ABS/PVC base adapter, ABS coring sleeve, head adapter and poly coring plug
  • Nickel bronze and stainless steel strainers for use in pedestrian traffic areas

Specs

–
Type:

Coring Plug

Size:

4"

Finish:

Polymer

Material:

ABS

Application:

Schedule 40

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy