Apply to be a TradeMaster!
Main product image of Extension Adapter for 4" FinishLine Floor Drains
Magnifying glass
Hover image to zoom

Extension Adapter for 4" FinishLine Floor Drains

SKU:
832-EX4
Rating:
(1)
Q&A:
(2)
Extension Adapter for 4" FinishLine Floor Drains
Magnifying glass
Hover image to zoom
$30.03 each
In Stock
In Stock
Get 29 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Extension adapter for 4" FinishLine Floor Drains

Specs

–
Product Type:

Adapter

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Saved me a lot of trouble!

Riser for Sioux Chief finish line products. Concrete contractor poured 1-1/2" more concrete than expected, and BURIED my cleanout in what is a finished concrete slab in a nice slab on grade home… with careful chipping and a little diamond blade grinding this riser worked PERFECTLY to finish the job. Thanks Sioux Chief!
Barry
Catskills NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How tall is this extension?

Asked by Rlb 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This extension adapter is 2-7/8" in height.

Was this review helpful to you?

Q: Will the adapter screw on an Oatey PVC Shower Drain 4-1/4 in cover plate? what is the diameter of the threads?

Asked by greg 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Greg. This is specifically for Sioux Chief FinishLine floor drains, and installs between the 4" finish fixture and the coring sleeve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy