Apply to be a TradeMaster!
2" No-Hub FinishLine Round Flashing Drain Assembly, Bronze Strainer w/ 6.5 Top

2" No-Hub FinishLine Round Flashing Drain Assembly, Bronze Strainer w/ 6.5 Top

SKU:
833-24DNRB
Rating:
(0)
Q&A:
(0)
2" No-Hub FinishLine Round Flashing Drain Assembly, Bronze Strainer w/ 6.5 Top
$357.10 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
Cast Iron
Product Highlight: Outlet Type
No Hub

Specs

–
Type:

Shower Drain Strainer

Size:

2"

Finish:

Nickel Bronze

Material:

Cast Iron

Outlet Type:

No Hub

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy