Apply to be a TradeMaster!
Main product image of 3" x 4" ABS FinishLine Round Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 6.5 Top (Hub)
Magnifying glass
Hover image to zoom

3" x 4" ABS FinishLine Round Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 6.5 Top (Hub)

SKU:
834-3ANR
Rating:
(0)
Q&A:
(0)
3" x 4" ABS FinishLine Round Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 6.5 Top (Hub)
Magnifying glass
Hover image to zoom
$91.82 each
In Stock
In Stock
Get 30 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
4", 3"
Product Highlight: Outlet Type
Socket
Product Highlight: Finish
Nickel Bronze

Description

–

Sioux Chief 834 series FinishLineTM adjustable on-grade cleanout shall be used where necessary in drainage systems. Cleanout shall allow adjustment before and AFTER the concrete pour. Scoriated cleanout cover shall meet applicable load requirements for intended use. Cleanout shall include a slotted, polypropylene or brass cleanout plug, situated in base adapter. Designed in accordance with ASME A112.36.2M-2002.


Features:

  • Patented system is adjustable AFTER the pour
  • ABS base adapter with polypro cleanout plug, ABS coring sleeve, ABS head adapter, and poly coring plug
  • For use in pedestrian traffic areas

Specs

–
Material:

ABS

Type:

Shower Drain Strainer

Size:

4"

3"

Outlet Type:

Socket

Finish:

Nickel Bronze

Application:

Schedule 40

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy