Sioux Chief 834 series FinishLineTM adjustable on-grade cleanout shall be used where necessary in drainage systems. Cleanout shall allow adjustment before and AFTER the concrete pour. Scoriated cleanout cover shall meet applicable load requirements for intended use. Cleanout shall include a slotted, polypropylene or brass cleanout plug, situated in base adapter. Designed in accordance with ASME A112.36.2M-2002.
Features:
| Material: | PVC |
|---|---|
| Type: | Shower Drain Strainer |
| Size: | 4" 3" |
| Outlet Type: | Socket |
| Finish: | Nickel Bronze |
| Application: | Schedule 40 |
| Strainer Shape: | Round |