Apply to be a TradeMaster!
Main product image of 4" ABS FinishLine Adjustable Rough-In Cleanout w/ Coring Plug (Hub)
Magnifying glass
Hover image to zoom

4" ABS FinishLine Adjustable Rough-In Cleanout w/ Coring Plug (Hub)

SKU:
834-4AF
Rating:
(0)
Q&A:
(0)
4" ABS FinishLine Adjustable Rough-In Cleanout w/ Coring Plug (Hub)
Magnifying glass
Hover image to zoom
$24.63 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Finish
Polymer
Product Highlight: Outlet Type
Socket

Description

–
Note: Image does not represent actual product.

Sioux Chief 834 series FinishLineTM adjustable on-grade cleanout shall be used where necessary in drainage systems. Cleanout shall allow adjustment before and AFTER the concrete pour. Scoriated cleanout cover shall meet applicable load requirements for intended use. Cleanout shall include a slotted, polypropylene or brass cleanout plug, situated in base adapter. Designed in accordance with ASME A112.36.2M-2002.

  • Pre-pour height - 5-1/2" - 6-3/4"

Specs

–
Type:

Coring Plug

Size:

4"

Material:

ABS

Finish:

Polymer

Application:

Schedule 40

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy