Apply to be a TradeMaster!
Main product image of 2" x 3" Solvent Weld Round Floor Drain w/ Nickel Bronze Ring & Strainer
Magnifying glass
Hover image to zoom

2" x 3" Solvent Weld Round Floor Drain w/ Nickel Bronze Ring & Strainer

SKU:
840-20PNR
Rating:
(0)
Q&A:
(0)
2" x 3" Solvent Weld Round Floor Drain w/ Nickel Bronze Ring & Strainer
Magnifying glass
Hover image to zoom
$29.04 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 3"
Product Highlight: Outlet Type
Socket
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
PVC

Description

–
Features:
  • Brass inserts in drain body make strainer replacement fast and easy
  • Cast metal ring and strainer for high-end finish floors

Specs

–
Type:

Shower Drain Strainer

Size:

2"

3"

Outlet Type:

Socket

Finish:

Nickel Bronze

Material:

PVC

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy