Apply to be a TradeMaster!
Main product image of 2" x 3" PVC Solvent Weld Floor Drain w/ Screw-On Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" x 3" PVC Solvent Weld Floor Drain w/ Screw-On Stainless Steel Strainer

SKU:
840-2P
Rating:
(1)
Q&A:
(1)
2" x 3" PVC Solvent Weld Floor Drain w/ Screw-On Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$5.96 each
In Stock
In Stock
Get 51 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 2"
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Solvent Weld Floor Drain w/ Screw-On Stainless Steel Strainer
  • Available with brass inserts for machine screws, or pilot holes for standard screws
  • 19-gauge 430 stainless steel strainer

Specs

–
Type:

Shower Drain Strainer

Size:

3"

2"

Finish:

Stainless Steel

Material:

PVC

Outlet Type:

Socket

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product!

These shower drains are, as stated great! Heavy Duty, thick walled pvc base. Plus a heavy gage drain screen, which is made from good quality Stainless steel. I'm not using them for their intended purpose, so no review on install or functionality. My use is for " Fluid Beds". The wide base ensures no tipping over during use. The heavy wall base does a great job of holding the cups in place! Great product, great CS from SupplyHouse, fast processing, and shipping! Highly recommend the part, and company.
G.Lar
Torrance, Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'm looking for a 2 3/8 screw mount diameter - will this work?

Asked by Tracy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tracy. This will fit over 2" PVC pipe or inside 3" PVC pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy