Apply to be a TradeMaster!
Main product image of 3" x 4" PVC Solvent Weld Floor Drain w/ Screw-On Stainless Steel Strainer
Magnifying glass
Hover image to zoom

3" x 4" PVC Solvent Weld Floor Drain w/ Screw-On Stainless Steel Strainer

SKU:
840-3P
Rating:
(2)
Q&A:
(0)
3" x 4" PVC Solvent Weld Floor Drain w/ Screw-On Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$6.98 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 3"
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Solvent Weld Floor Drain w/ Screw-On Stainless Steel Strainer
  • Available with brass inserts for machine screws, or pilot holes for standard screws
  • 19-gauge 430 stainless steel strainer
  • STANDARD SCREWS

Specs

–
Type:

Shower Drain Strainer

Size:

4"

3"

Finish:

Stainless Steel

Material:

PVC

Outlet Type:

Socket

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I Would Buy Again

Tough And Has A Clean Look
Mike
New Hampsire
4 years ago
Was this review helpful to you?

I Would Buy Again

Tough And Has A Clean Look
Mike
New Hampsire
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy