Apply to be a TradeMaster!
2" MIP Adjustable Floor Drain w/ 4-1/2" Square Nickel Bronze Ring and Strainer

2" MIP Adjustable Floor Drain w/ 4-1/2" Square Nickel Bronze Ring and Strainer

SKU:
842-2LNQ
Rating:
(0)
Q&A:
(0)
2" MIP Adjustable Floor Drain w/ 4-1/2" Square Nickel Bronze Ring and Strainer
$57.85 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
ABS
Product Highlight: Finish
Nickel Bronze

Description

–
Sioux Chief 842 Series adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall have an MIP thread connection for use with FIP thread adapters/fittings. Designed in accordance with ASME A112.6.3..

Features:
  • Ring/strainer: Nickel-bronze, 301 stainless steel, ABS
  • Top housing: ABS with threaded brass inserts

Specs

–
Type:

Shower Drain Strainer

Size:

2"

Connection Type:

MNPT

Strainer Shape:

Round

Material:

ABS

Finish:

Nickel Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy