Apply to be a TradeMaster!
Main product image of 2" PVC/ABS Schedule 40 Adjustable Floor Drain w/ Stainless Steel Strainer (Hub)
Magnifying glass
Hover image to zoom

2" PVC/ABS Schedule 40 Adjustable Floor Drain w/ Stainless Steel Strainer (Hub)

SKU:
842-2PSR
Rating:
(0)
Q&A:
(0)
2" PVC/ABS Schedule 40 Adjustable Floor Drain w/ Stainless Steel Strainer (Hub)
Magnifying glass
Hover image to zoom
$58.26 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"

Description

–

Features:

  • Optional iron head adapter available    
  • Prop 65 WARNING
  • Acme threads are stronger than pipe threads and prevent cross-threading
  • Pre-threaded trap primer port for knockout connection
  • Sch. 40 hub adapter available in ABS or PVC

Specs

–
Material:

PVC

Application:

Schedule 40

Size:

2"

Strainer Shape:

Round

Type:

Shower Drain Strainer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy