Apply to be a TradeMaster!
Main product image of 3" x 7" ABS Square On-Grade Schedule 40 Adjustable Floor Drain w/ Stainless Steel Strainer (Hub)
Magnifying glass
Hover image to zoom

3" x 7" ABS Square On-Grade Schedule 40 Adjustable Floor Drain w/ Stainless Steel Strainer (Hub)

SKU:
842-36ASQ
Rating:
(0)
Q&A:
(0)
3" x 7" ABS Square On-Grade Schedule 40 Adjustable Floor Drain w/ Stainless Steel Strainer (Hub)
Magnifying glass
Hover image to zoom
$111.49 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3" x 7"
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
ABS

Description

–

Note: Image may not be exact representation of item.


Sioux Chief 842 Series adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall have a Sch. 40 hub connection, which conforms to ASTM D2665 (PVC) or D2661 (ABS). Connection to drainage system shall be made with a solvent weld joint to ABS/PVC pipe. Strainer of floor drain shall fasten into female threaded brass inserts. Strainer shall be heel-proof and meet applicable load requirements for intended use. Trap primer port shall be threaded 1/2" FIP for knockout connection.

Specs

–
Type:

Shower Drain Strainer

Connection Type:

Socket

Size:

3" x 7"

Application:

Schedule 40

Strainer Shape:

Square

Finish:

Stainless Steel

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy