Apply to be a TradeMaster!
Main product image of 3" MIP ABS On-Grade Adjustable Floor Drain w/ Square Nickel Bronze Strainer
Magnifying glass
Hover image to zoom

3" MIP ABS On-Grade Adjustable Floor Drain w/ Square Nickel Bronze Strainer

SKU:
842-3LNQ
Rating:
(0)
Q&A:
(0)
3" MIP ABS On-Grade Adjustable Floor Drain w/ Square Nickel Bronze Strainer
Magnifying glass
Hover image to zoom
$64.99 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
ABS
Product Highlight: Finish
Nickel Bronze

Description

–
Sioux Chief 842 Series adjustable floor drain shall be used where necessary in drainage systems. Drain shall have an MIP threaded connection which can thread into any standard FIP threaded adapter. Drain shall include three female threaded brass inserts to accept ring/strainer screws.

Features:
  • MIP thread models adapt to any standard FIP adapter

Specs

–
Type:

Shower Drain Strainer

Size:

3"

Connection Type:

MNPT

Strainer Shape:

Square

Material:

ABS

Finish:

Nickel Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy