Apply to be a TradeMaster!
Main product image of 4" PVC On-Grade Schedule 40 Adjustable Square Floor Drain w/ Nickel Bronze Strainer (Hub)
Magnifying glass
Hover image to zoom

4" PVC On-Grade Schedule 40 Adjustable Square Floor Drain w/ Nickel Bronze Strainer (Hub)

SKU:
842-4PNQ
Rating:
(0)
Q&A:
(0)
4" PVC On-Grade Schedule 40 Adjustable Square Floor Drain w/ Nickel Bronze Strainer (Hub)
Magnifying glass
Hover image to zoom
$95.53 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Outlet Type
Socket
Product Highlight: Material
PVC
Product Highlight: Finish
Nickel Bronze

Description

–
Note: Image displayed does not represent actual product.

Sioux Chief 842 Series adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall have a Sch. 40 hub connection, which conforms to ASTM D2665 (PVC) or D2661 (ABS). Connection to drainage system shall be made with a solvent weld joint to ABS/PVC pipe. Strainer of floor drain shall fasten into female threaded brass inserts. Strainer shall be heel-proof and meet applicable load requirements for intended use. Trap primer port shall be threaded ½" FIP for knockout connection.

Features:
  • Acme threads are stronger than pipe threads and prevent cross-threading
  • Pre-threaded trap primer port for knockout connection
  • Ductile iron head adapter available
  • For use in pedestrian traffic areas

Specs

–
Type:

Shower Drain Strainer

Size:

4"

Outlet Type:

Socket

Strainer Shape:

Square

Material:

PVC

Finish:

Nickel Bronze

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy