Apply to be a TradeMaster!
4" Cast 304 Stainless Steel Square Drain Strainer w/ Screws

4" Cast 304 Stainless Steel Square Drain Strainer w/ Screws

SKU:
842-SCSQ2
Rating:
(0)
Q&A:
(0)
4" Cast 304 Stainless Steel Square Drain Strainer w/ Screws
$39.30 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"
Product Highlight: Finish
Stainless Steel

Description

–
4" Cast 304 Stainless Steel Square Drain Strainer w/ Screws

Product Features
  • Stainless steel for pedestrian traffic
  • 7.6" free area
  • 3" screw centers
  • 3/16" drain thickness

Specs

–
Product Type:

Replacement Part

Size:

4" x 4"

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy