Apply to be a TradeMaster!
Main product image of 2" x 3" PVC On-Grade Schedule 40 Non-Adjustable Floor Drain w/ Square Nickel-Bronze Ring & Strainer
Magnifying glass
Hover image to zoom

2" x 3" PVC On-Grade Schedule 40 Non-Adjustable Floor Drain w/ Square Nickel-Bronze Ring & Strainer

SKU:
843-2PNQ
Rating:
(0)
Q&A:
(0)
2" x 3" PVC On-Grade Schedule 40 Non-Adjustable Floor Drain w/ Square Nickel-Bronze Ring & Strainer
Magnifying glass
Hover image to zoom
$51.52 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 3"
Product Highlight: Material
PVC, Nickel Bronze
Product Highlight: Finish
Nickel Bronze
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 843 series general-purpose floor drain shall be used where necessary in drainage systems. Floor drain shall have an ABS or PVC body with Sch. 40 hub connection in accordance with ASTM D2661/D2665 and connect to pipe via solvent weld joint. Strainer shall meet applicable load requirements for intended use. Designed in accordance with ASME A112.6.3-

Specifications:
  • Ring & Strainer Material: Nickel-Bronze
  • Drain Body: PVC
  • Strainer Load Rating: 2,500 lbs
  • Connection: 2" x 3"
  • Top Diameter: 4-1/2"
  • Overall Height: 2-5/8"

Specs

–
Type:

Shower Drain Strainer

Size:

2"

3"

Strainer Shape:

Square

Material:

PVC

Nickel Bronze

Finish:

Nickel Bronze

Outlet Type:

Socket

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy