Apply to be a TradeMaster!
Main product image of 3" x 4" PVC On-Grade Schedule 40 Non-Adjustable Floor Drain w/ ABS Strainer (Hub)
Magnifying glass
Hover image to zoom

3" x 4" PVC On-Grade Schedule 40 Non-Adjustable Floor Drain w/ ABS Strainer (Hub)

SKU:
843-3PP
Rating:
(0)
Q&A:
(0)
3" x 4" PVC On-Grade Schedule 40 Non-Adjustable Floor Drain w/ ABS Strainer (Hub)
Magnifying glass
Hover image to zoom
$23.61 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4"
Product Highlight: Finish
ABS
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Note: Image displayed does not represent actual product.

  • Three brass thread inserts secure strainer screws
  • Withstands light foot traffic

Specs

–
Type:

Shower Drain Strainer

Size:

3"

4"

Strainer Shape:

Round

Finish:

ABS

Material:

PVC

Outlet Type:

Socket

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy