Apply to be a TradeMaster!
Main product image of Black ABS Inside Pipe Drain for 3" Sch. 40 Pipe
Magnifying glass
Hover image to zoom

Black ABS Inside Pipe Drain for 3" Sch. 40 Pipe

SKU:
845-3APK
Rating:
(0)
Q&A:
(0)
Black ABS Inside Pipe Drain for 3" Sch. 40 Pipe
Magnifying glass
Hover image to zoom
$1.39 each
BOX UP & SAVE 4%
$13.40 box of 10
$1.34 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
3"
Product Highlight: Color
Black
Product Highlight: Outlet Type
Socket

Description

–
Features:
  • Solvent welds inside pipe, flush to floor
  • Also great for direct vent furnaces and water heaters, or to cover any open ended pipe
  • Fits inside Sch. 40 ABS/PVC pipe.

Specs

–
Material:

ABS

Size:

3"

Color:

Black

Application:

Schedule 40

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy