Apply to be a TradeMaster!
Main product image of 6" Cast Iron Floor Drain Strainer
Magnifying glass
Hover image to zoom

6" Cast Iron Floor Drain Strainer

SKU:
846-S5PK
Rating:
(1)
Q&A:
(0)
6" Cast Iron Floor Drain Strainer
Magnifying glass
Hover image to zoom
$8.92 each
BOX UP & SAVE 9%
$24.33 box of 3
$8.11 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
6"

Description

–
Our 6" Cast Iron Floor Drain Strainer is 1/4" thick and epoxy-coated for corrosion-resistance.

Specs

–
Product Type:

Strainer

Material:

Cast Iron

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great prices and service

Quick shipping and easy to communicate with customer service
K
Monterey, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy