Apply to be a TradeMaster!
Main product image of 7" Cast Iron Floor Drain Strainer
Magnifying glass
Hover image to zoom
7" Cast Iron Floor Drain Strainer
Magnifying glass
Hover image to zoom
$12.21 each
In Stock
In Stock
Get 14 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Material
Cast Iron

Description

–
Features:
  • General Purpose
  • Cast iron strainers are 1/4" thick and epoxycoated for corrosion-resistance

Specs

–
Diameter (Inches):

7"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

Just what I ordered

I ordered a 7 inch cast floor Drain Strainer. Great product for the price. Fast delivery.
Rockin Rana
UP Michigan
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Fast delivery on a hard to fine item.
Homer
Pittsburgh pa.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Made

Size is as described, feels well made and works as it should!
Shaffie
Jersey Shore, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and efficient

I needed a 7 inch diameter drain cover and what you had was perfect. It was easy to order and came to the house well packed and in a short/reasonable amount of time. I very much appreciated your service!
kw
Pottsville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Their web site was easy to maneuver for the part I needed. Placing the order was quick and I received the item within a few days. I'd order from them in the future.
Tom
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping, Product as Described

Good price, fast shipping, quality part so far. Couldn't ask for more.
That One Guy
KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect purchase

We had a hole in the basement floor, and this grate fit perfectly. It's high-quality and arrived within a few days. Now we won't have rats coming up from the depths.
cg
Seattle, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This worked great to replace an old rustry, cracked grate on my basement floor drain - it was a operfect fit. The holes can be difficult to grab with your fingers, so I did attach a small wire between two holes on one end, to make it easier to lift the grate when I want to inspect the water level underneath.
Al
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Bought this for a floor drain in a light traffic area of our trash and recycling room. Fits perfectly. Seems like it will be heavy duty enough for the purpose.
Bruce
Hartford, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product for any very old 7" drain

the strainer was exactly as described and fit a 75 yr old drain as though it was made for it very happy with a problem solved
ray
latrobe, pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy