Apply to be a TradeMaster!
Main product image of 3" PVC FatMax Schedule 40 Large Capacity Floor Drain w/ Cast Iron Strainer
Magnifying glass
Hover image to zoom

3" PVC FatMax Schedule 40 Large Capacity Floor Drain w/ Cast Iron Strainer

SKU:
860-3PI
Rating:
(0)
Q&A:
(0)
3" PVC FatMax Schedule 40 Large Capacity Floor Drain w/ Cast Iron Strainer
Magnifying glass
Hover image to zoom
$134.75 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
PVC
Product Highlight: Finish
Cast Iron
Product Highlight: Outlet Type
Socket

Description

–
Note: Image displayed does not represent actual product.

Sioux Chief 860 Series FatMax large capacity floor drain shall be used where necessary in drainage systems. Drain body shall be impact-modified PVC or ABS with Sch. 40 hub connection which conforms to ASTM D2665 or D2661. Strainer shall be heel-proof and meet all applicable load requirements for intended use. Drain shall be designed with a concrete anchor flange for solid installations. Designed in accordance with ASME A112.6.3-2001.

Features:
  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Specs

–
Type:

Shower Drain Strainer

Size:

3"

Strainer Shape:

Round

Material:

PVC

Finish:

Cast Iron

Outlet Type:

Socket

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy