Apply to be a TradeMaster!
Main product image of Grate Cast Iron Heel Proof
Magnifying glass
Hover image to zoom

Grate Cast Iron Heel Proof

SKU:
860-GI
Rating:
(0)
Q&A:
(0)
Grate Cast Iron Heel Proof
Magnifying glass
Hover image to zoom
$79.70 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron

Description

–
Product Details
  • Acid-resistant coating
  • Perfect for high heat discharge applications


Specifications
  • Collection: FatMax
  • Drain Component Type: Strainer
  • Material: Cast Iron
  • Trim Ring: No

Specs

–
Type:

Drain

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy