Apply to be a TradeMaster!
Main product image of 4-1/4" Stainless Steel Debris Basket
Magnifying glass
Hover image to zoom

4-1/4" Stainless Steel Debris Basket

SKU:
860-UM
Rating:
(0)
Q&A:
(0)
4-1/4" Stainless Steel Debris Basket
Magnifying glass
Hover image to zoom
$41.94 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4"
Product Highlight: Material
Stainless Steel

Description

–
Sioux Chief stainless steel sediment screen shall be used where necessary in drainage systems. Screen shall be constructed with 300 series stainless steel interwoven 0.026" (23 gauge) diameter wire mesh with a 0.188" (6 gauge) diameter ring-frame. Screen shall install in waterway of drain head and prevent debris from entering the drainage system. Screen shall be removable for cleaning and maintenance.

Specs

–
Product Type:

Sediment Screen

Size:

4-1/4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy