Apply to be a TradeMaster!
Main product image of 3" ABS Flashing Drain Sch. 40 Hub Drain w/ Nickel Bronze Ring & Strainer, Tapped 1/2" FIP Port
Magnifying glass
Hover image to zoom

3" ABS Flashing Drain Sch. 40 Hub Drain w/ Nickel Bronze Ring & Strainer, Tapped 1/2" FIP Port

SKU:
863-335NRT
Rating:
(0)
Q&A:
(0)
3" ABS Flashing Drain Sch. 40 Hub Drain w/ Nickel Bronze Ring & Strainer, Tapped 1/2" FIP Port
Magnifying glass
Hover image to zoom
$76.71 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Finish
Nickel Bronze
Product Highlight: Outlet Type
Socket

Description

–
Note: Image displayed does not represent actual product.

Sioux chief 863 series above grade flashing drain shall be used where necessary in drainage systems. Drain shall have an invertible flashing collar and a sch. 40 hub connection which conforms to sat D2665 or D2661. Strainer shall be heel-proof and meet all load requirements for intended use.

Features:
  • ABS/PVC base adapter with ABS clamping collar and head adapter
  • Acme threads are stronger than pipe threads and prevent cross-threading
  • Ductile iron head/collar available
  • Nickel bronze and stainless steel strainers for use in pedestrian traffic areas

Specs

–
Type:

Shower Drain Strainer

Size:

3"

Strainer Shape:

Round

Material:

ABS

Finish:

Nickel Bronze

Outlet Type:

Socket

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy