Apply to be a TradeMaster!
Main product image of 2" Cast Iron Push-Joint Flashing Drain w/ Nickel Bronze Ring & Strainer
Magnifying glass
Hover image to zoom

2" Cast Iron Push-Joint Flashing Drain w/ Nickel Bronze Ring & Strainer

SKU:
863-62NR
Rating:
(0)
Q&A:
(0)
2" Cast Iron Push-Joint Flashing Drain w/ Nickel Bronze Ring & Strainer
Magnifying glass
Hover image to zoom
$141.22 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Finish
Nickel Bronze
Product Highlight: Outlet Type
Socket, Push-On
Product Highlight: Material
Cast Iron

Description

–
Sioux Chief 863 Series cast iron above grade flashing drain shall be used where necessary in drainage systems. Drain shall have an invertible flashing collar and cast iron push-joint connection. Strainer shall meet applicable load requirements for intended use. Trap primer port shall be threaded 1/2" FIP for optional connection.

Features:
  • Cast iron base adapter with ABS clamping collar, head adapter and neoprene push-joint gasket
  • Acme threads are stronger than pipe threads and prevent cross-threading
  • Ductile iron head/collar available
  • Nickel bronze and stainless steel strainers for use in pedestrian traffic areas
  • Cast iron strainers for use in heavy-duty applications

Specs

–
Type:

Shower Drain Strainer

Size:

2"

Strainer Shape:

Round

Finish:

Nickel Bronze

Outlet Type:

Socket

Push-On

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy