Apply to be a TradeMaster!
Main product image of 2" x 4" Round Aluminum Condensate Funnel
Magnifying glass
Hover image to zoom

2" x 4" Round Aluminum Condensate Funnel

SKU:
863-FA
Rating:
(0)
Q&A:
(0)
2" x 4" Round Aluminum Condensate Funnel
Magnifying glass
Hover image to zoom
$43.63 each
In Stock
In Stock
Get 49 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 2"
Product Highlight: Material
Aluminum
Product Highlight: Finish
Nickel Bronze

Description

–

Sioux Chief 863 Series condensate funnel shall be used where necessary on floor drains. Funnel shall be designed to receive drips, condensate lines or waste water from indirect waste lines. Funnel shall prevent splashing and direct waste into floor drain. Funnel shall be tapped and attach from underside of strainer with two concealed screws which fit through wires in strainer to create a vandal-resistant installation.


Specs

–
Size:

4" x 2"

Material:

Aluminum

Finish:

Nickel Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy