Apply to be a TradeMaster!
Main product image of 2" Bell Trap Floor Drain (Cast Iron)
Magnifying glass
Hover image to zoom

2" Bell Trap Floor Drain (Cast Iron)

SKU:
866-2I
Rating:
(0)
Q&A:
(1)
2" Bell Trap Floor Drain (Cast Iron)
Magnifying glass
Hover image to zoom
$35.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
2"
Product Highlight: Outlet Type
Spigot

Description

–
Features:
  • No-hub connection
  • Bell-type trap is designed into sump area

Specs

–
Type:

Drain

Material:

Cast Iron

Size:

2"

Outlet Type:

Spigot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is 3"? What are the dimensions of the square flange" What is the depth of the unit? ie a drawing would be helpful. Thinking of using it to cover a 4" PVC drain pipe for a vertical 5' French drain where water collects on an outside concrete floor

Asked by Ed 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The connection is 2" on this drain. The flange is 5-3/4" and the depth of the unit is 3-3/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy