Apply to be a TradeMaster!
Main product image of 2" PVC Schedule 40 Hub Solvent Weld Roof Drain w/ Polypro Dome Strainer
Magnifying glass
Hover image to zoom

2" PVC Schedule 40 Hub Solvent Weld Roof Drain w/ Polypro Dome Strainer

SKU:
867-P2
Rating:
(0)
Q&A:
(0)
2" PVC Schedule 40 Hub Solvent Weld Roof Drain w/ Polypro Dome Strainer
Magnifying glass
Hover image to zoom
$36.52 each
In Stock
In Stock
Get 52 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 867 Series roof drain shall be used where necessary in drainage systems. Roof drain shall have a polypro dome strainer. Dome strainer shall fasten to clamping collar. Clamping collar shall fasten to drain body with four screws that thread into brass inserts. Drain body shall have a Sch. 40 hub connection. Designed in accordance with ASME A112.6.4-2003.

Product Features
  • Polypropylene (Polypro) or cast iron dome strainer
  • PVC solvent weld connection
  • Uses "key and keyhole" alignment system on dome strainer and gravel guard
  • Polypro dome strainer and PVC gravel guard are U.V. resistant
  • Brass thread inserts accept collar and clamp screws

Specs

–
Type:

Roof Drain

Size:

2"

Material:

PVC

Strainer Size:

10"

Application:

Schedule 40

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy