Apply to be a TradeMaster!
Main product image of 2" Square Head Polypro Cleanout Plug (Black)
Magnifying glass
Hover image to zoom

2" Square Head Polypro Cleanout Plug (Black)

SKU:
879-S20
Rating:
(8)
Q&A:
(0)
2" Square Head Polypro Cleanout Plug (Black)
Magnifying glass
Hover image to zoom
$1.03 each
BOX UP & SAVE 8%
$23.75 box of 25
$0.95 each
In Stock
In Stock
Get 95 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
2"
Product Highlight: Color
Black

Description

–
  • For use in PVC/ABS or cast iron DWV systems
  • Made from reinforced polypropylene material for durability and chemical resistance
  • Large, raised-square head is easy to grasp and turn
  • Won't seize-up in PVC or ABS female threads

Specs

–
Size:

2"

Material:

Polypropylene

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.13 out of 8 reviews
56.99999999999999% would recommend this product
4.13
out of 8 Reviews
56.99999999999999% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
13%
3 star
13%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Fits as should

Fits as should. No problems.
bessobr
Kentucky
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Great product.
Tank
Goldsboro, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

They are used plug fittings in the steel tanks we make.
Tank
Goldsboro, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we wanted

works perfect!
SGE
Calistoga, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Tight Fit

These Are Slightly Over Sized. The Threads Become Hand Tight After One Full Turn
Sam
Lima, Ohio
3 years ago
Was this review helpful to you?

Buy one or two first to test sizing

Agree with "Slightly Oversized". They ARE enough oversized so that they will not fit with our application. Too bad because they are well made parts.
RAS
Sumner, WA
4 years ago
Was this review helpful to you?

yes

For our manufacturing purposes.
nanny
Goldsboro, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slightly oversized

Slightly too large, you could make it work but not worth the hassle.
Frank
USA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy