Apply to be a TradeMaster!
Main product image of Flush to Floor Open Closet Flange w/ Stainless Steel Ring (4" Hub)
Magnifying glass
Hover image to zoom

Flush to Floor Open Closet Flange w/ Stainless Steel Ring (4" Hub)

SKU:
886-4AM
Rating:
(0)
Q&A:
(0)
Flush to Floor Open Closet Flange w/ Stainless Steel Ring (4" Hub)
Magnifying glass
Hover image to zoom
$8.99 each
BOX UP & SAVE 5%
$212.75 box of 25
$8.51 each
In Stock
In Stock
Get 17 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket Connection

Description

–
Flush to Floor Open Closet Flange w/ Stainless Steel Ring (4" Hub)

Features:
  • Stainless Steel Swivel Ring - Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • One-Piece Plastic - Solid ABS

Specs

–
Material:

ABS

Size:

4"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy