Apply to be a TradeMaster!
Main product image of Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Hub)
Magnifying glass
Hover image to zoom

Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Hub)

SKU:
886-4ATM
Rating:
(2)
Q&A:
(0)
Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Hub)
Magnifying glass
Hover image to zoom
$7.08 each
BOX UP & SAVE 5%
$168.75 box of 25
$6.75 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket Connection

Description

–
Sioux Chief 886 series TKO closet flanges shall be used where necessary in drainage systems. Flange shall have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have a knockout, sized larger than the opening, which comes out in one piece preventing it from falling down the drain line. Flange shall have a 3" Sch. 40 spigot connection which conforms to ASTM D2665 (PVC) or D2661 (ABS). Flange shall hold a standard head test and be UPC listed. Always fasten closet flanges to the floor.

Features:
  • Patent #5,377,361
  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • Holds five floors (22 PSI) for head test

Specs

–
Material:

ABS

Size:

4"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Flush to Floor Open Closet Flange w/ Stainless Steel Ring (4" Hub)
SKU: 886-4AM
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This is the only full four inch flange I can purchase easily

Some toilets require a full four inch flange and will not work with a four by three flange. Because this one has a stainless ring it will not rot out if for some reason the toilet works loose and weeps. We only use stainless flanges for out plumbing shop abs piping needs.
Nick
San Francisco Mid peninsula
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock!!!!

Only local supplier having in stock with 4" female
Challenger
Bay Area Cal
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy