Apply to be a TradeMaster!
Main product image of Push-Tite Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Inside)
Magnifying glass
Hover image to zoom

Push-Tite Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Inside)

SKU:
887-GAM
Rating:
(0)
Q&A:
(0)
Push-Tite Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Inside)
Magnifying glass
Hover image to zoom
887-GAM has been discontinued
Discontinued October 26, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Push-Tite Closet Flange w/ Plastic Ring & 4" Tailpiece (4" Inside)
SKU:886-GA
(1)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Inside Connection

Description

–
Installed closet flanges shall be Sioux Chief 887 Series Push-Tite closet flange. Flange ring shall be full-swivel stainless steel, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange outlet shall provide full/spherical flow for clog resistance. Engineered elastomer flange gasket shall seal inside 4" nominal Sch. 40 piping.

Features:
  • Gasket seals inside DWV pipe
  • Easy installation – simply push in and fasten to floor, perfect for replacement or new installations
  • PushTite flanges have larger outlets than other gasketed closet flanges and smooth inner walls with no obstructions or ledges to cause clogs
  • Swivel ring is stainless steel for durability

Note: Image may not be actual representation of item.

Specs

–
Material:

ABS

Size:

4"

Connection Type:

Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm