Apply to be a TradeMaster!
Main product image of Push-Tite Closet Flange w/ Plastic Ring & 4" Tailpiece (4" Inside)
Magnifying glass
Hover image to zoom

Push-Tite Closet Flange w/ Plastic Ring & 4" Tailpiece (4" Inside)

SKU:
886-GA
Rating:
(1)
Q&A:
(0)
Push-Tite Closet Flange w/ Plastic Ring & 4" Tailpiece (4" Inside)
Magnifying glass
Hover image to zoom
$17.14 each
BOX UP & SAVE 5%
$81.30 box of 5
$16.26 each
In Stock
In Stock
Get 18 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Inside Connection

Description

–
Installed closet flanges shall be Sioux Chief 886 series Push-Tite closet flange. Flange ring shall have sufficient holes for securing to floor and optional notches or slots for inserting closet bolts. Flange throat shall be at least 3" in diameter and have smooth inner walls with no obstructions or ledges to provide full/spherical flow and clog resistance. Engineered elastomer flange gasket shall have 3 points of contact to ensure a positive seal inside any 4" nominal DWV piping.

Features:
  • Gasket seals inside DWV pipe
  • Easy installation - simply push in and fasten to floor, perfect for replacement or new installations
  • PushTite flanges have larger outlets than other gasketed closet flanges and smooth inner walls with no obstructions or ledges to cause clogs
  • Swivel ring is plastic

Specs

–
Material:

ABS

Size:

4"

Connection Type:

Inside

Tailpiece:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product

I was re-doing an absolute butcher job of a toilet install at a house my wife and I bought several years ago. Learned about this product on the internet. I could not find it locally, big box or hardware store. Supply House carried it and since I have ordered from them before and have always been very satisfied, I ordered this toilet flange. It arrived quickly and worked perfectly. That butcher job has been rectified.
Rich
Scottsdale, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy