Apply to be a TradeMaster!
Main product image of 4" Full Flush, 889-Series Gasketed Offset Closet Flange
Magnifying glass
Hover image to zoom

4" Full Flush, 889-Series Gasketed Offset Closet Flange

SKU:
889-GAOM
Rating:
(8)
Q&A:
(1)
4" Full Flush, 889-Series Gasketed Offset Closet Flange
Magnifying glass
Hover image to zoom
$29.56 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Inside Diameter
4" ID

Description

–
Sioux Chief 889 series FullFlush gasketed closet flanges shall be used where necessary in drainage systems. Flange shall allow 1.5" offset in any direction, and have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have an offset inner diameter area properly designed to allow full 3" spherical-fl ow for complete drainage and clog resistance. Engineered elastomer flange gasket shall have 3 points of contact to ensure a positive seal inside 4" nominal DWV pipe. Always fasten closet flanges to the floor.

Features:
  • Full-flow, 3" I.D. throat - no restriction
  • Allows for 1-1/2" offset in any direction for closet bowl setting
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength

Specs

–
Material:

ABS

Inside Diameter:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Good product

Good quality, ease of use exactly what we needed
DV
St. Augustine FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked perfectly

I laminated drywall over the original plaster wall. this was perfect for moving the toilet out the thickness of the drywall.
mmm
Niles, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect fit-just what was needed to make a Water tight seal without the glue.
Richard
Weatherford,Tx.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

This product helped us to offset our toilet, and have more space between it and the shower. Without this flange, we would have had to reroute our plumbing.
Ash-T
Kentucky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

had what i needed

quick shipping good price
don
brighton iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works like a champ

Moved toilet over just enough with out having to move old cast iron plumbing the product is great wish the tail piece would have been at least 1 inch longer
fred
novato ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect on time delivery for this not so common item.

When you need it .... Very happy to have found it and on time delivey and good price. All arround satisfied. Wish you would ship to Canada...
MA
Montreal canada
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solution to offset problem

Works great!
Carl
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: my toilet drainer made by 4" cast iron pipe under ground. could the tail piece install inside this pipe?

Asked by phong 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, this will fit inside 4" nominal cast iron DWV pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy