Apply to be a TradeMaster!
Main product image of 4" Inside Push Tite Offset Closet Flange w/ Stainless Steel Ring, Full Flush 1-1/2" Offset
Magnifying glass
Hover image to zoom

4" Inside Push Tite Offset Closet Flange w/ Stainless Steel Ring, Full Flush 1-1/2" Offset

SKU:
889-GPOM
Rating:
(27)
Q&A:
(1)
4" Inside Push Tite Offset Closet Flange w/ Stainless Steel Ring, Full Flush 1-1/2" Offset
Magnifying glass
Hover image to zoom
$30.09 each
In Stock
In Stock
Get 56 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
4" Inside Connection
Product Highlight: Size
4"

Description

–
Sioux Chief 889 series FullFlush gasketed closet flanges shall be used where necessary in drainage systems. Flange shall allow 1.5" offset in any direction, and have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have an offset inner diameter area properly designed to allow full 3" spherical-fl ow for complete drainage and clog resistance. Engineered elastomer flange gasket shall have 3 points of contact to ensure a positive seal inside 4" nominal DWV pipe. Always fasten closet flanges to the floor.

Features:
  • Full-flow, 3" I.D. throat - no restriction
  • Allows for 1-1/2" offset in any direction for closet bowl setting
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength

Specs

–
Size:

4"

Connection Type:

4" Inside

Type:

Push-In

Offset

Material:

PVC

Includes:

Stainless Steel Ring

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3" x 4" Full Flush, 889-Series Offset Closet Flange
SKU: 889-AOM
Sioux Chief

Product Reviews

4.93 out of 27 reviews
100% would recommend this product
4.93
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 27 reviews

Easy to install.

Its was very usefull for me to move the toilet over. It was simple to install.
Lp
Texas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was good

I bought by accident, seemed to be a great product.
Jr
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

THis product was EXACTLY what I was looking for , great quality!
gigi
99163
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works good for 4 inch cast iron
Duddles58
Rapid city sd
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Had it the next day
Angus
Naperville il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I ordered this on the chance that changes in my bathroom would require it. I'm not returning it because I may need it in the future. I always have a pleasant experience with all interactions with Supplyhouse. My stress level drops everytime they help me. I truly appreciate this. Very fast shipping.
Mark
Central Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product! Yes

Perfectly fitting into the old lead pipe. Bad thing is the metal round plate for screwing & securing onto the ground is too narrow, it would be better if it is at least an inch wide 🤔
Duke
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

I looked everywhere for an offset toilet flange, but they were all 2" at the local stores. I only needed a slight offset, and this 1.5" worked better. After chipping away part of the foundation to accomodate the offset, I decided to remove the three-ringed rubber gasket to check for fit. With it on, it is so tight in the drain it would be difficult to remove. First time for a project like this and very happy with the outcome.
Billiam
Sebastian, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poo goes down the toilet

I use this product to poo through.
Peter the Pooer
Poo City, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again!

Very helpful customer service to assist me with getting the correct flange.
Jeff
Cataula, Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, Does this product work for installing into a cast iron waste line? Thank you,

Asked by Pedro 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it could fit in a 4" nominal cast iron waste line.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy