Apply to be a TradeMaster!
Main product image of 3” Sch. 40 x 3” Hub / Inside 4” Pipe SmartSaddle
Magnifying glass
Hover image to zoom

3” Sch. 40 x 3” Hub / Inside 4” Pipe SmartSaddle

SKU:
891-033P
Rating:
(1)
Q&A:
(0)
3” Sch. 40 x 3” Hub / Inside 4” Pipe SmartSaddle
Magnifying glass
Hover image to zoom
$11.52 each
BOX UP & SAVE 5%
$54.65 box of 5
$10.93 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection

Description

–
  • Compact design is perfect when DWV stacks are close to walls or other obstructions
  • Stainless steel bands take up less room than V-bolts or U-bolts, and provide even torque, eliminating stress
  • points which can damage pipe and create a poor seal
  • Corrosion resistant

Specs

–
Connection Type:

3" Hub/ 4" Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" x 7" x 1/2" Closed Cell Foam Gasket
SKU: S26008
Jones Stephens

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wrong size

Would have benefited by a diagram showing the dimensions.
Jim
Seattle, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy