Apply to be a TradeMaster!
Main product image of LFA-308 5/8" x 1/2" Reducing Union w/ Insert, Lead Free
Magnifying glass
Hover image to zoom

LFA-308 5/8" x 1/2" Reducing Union w/ Insert, Lead Free

SKU:
909-13201601
Rating:
(0)
Q&A:
(0)
LFA-308 5/8" x 1/2" Reducing Union w/ Insert, Lead Free
Magnifying glass
Hover image to zoom
$9.68 each
BOX UP & SAVE 5%
$46.20 box of 5
$9.24 each
In Stock
In Stock
Get 138 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/2"
Product Highlight: Connection Type
Compression Connection
Product Highlight: Lead Free
Yes

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Ideal for use with copper, brass, aluminum or plastic tubing on gasoline, grease, oil, water, vacuum and air lines. Not recommended for use with steel tubing. Come completely assembled with brass insert and captive sleeve. These fittings put 360º of even pressure on the tubing, ensuring a tight seal.

Specs

–
Size:

5/8" x 1/2"

Connection Type:

Compression

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy