Apply to be a TradeMaster!
Main product image of E-75, 3/4" Baseboard Element - 8' Length
Magnifying glass
Hover image to zoom

E-75, 3/4" Baseboard Element - 8' Length

Brand:
Slant/Fin
SKU:
101002080
Rating:
(1)
Q&A:
(0)
E-75, 3/4" Baseboard Element - 8' Length
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: Length (Feet)
8' Length
Product Highlight: Used With
Base/Line 2000, Fine/Line 30A, Fine/Line 15

Description

–
Slant/Fin uses only copper seamless-drawn tubing or Schedule 40 steel pipe. Each fin has a tongue-and-groove collar which interlocks with the next fin for accurate and uniform spacing and prevents fins from twisting loose. This full wall thickness and strength of copper tubing and IPS steel pipe are maintained by forcing tubing through undersized fin holes under high hydraulic pressure. A force-fit mechanical bond is attained which maintains maximum heat transfer indefinitely.

Compact models (E-75, H-3 and H-4) feature double bent aluminum fins, providing extra heating surface in a slimmer profile. Edges of each fin are wedged against the next. Fins reinforce each other - won't be crushed, bent or twisted. End fins are of plated steel for extra ruggedness. Expanded copper tubing ends eliminate couplings, reduce soldering. Steel elements are factory threaded at both ends.

Specs

–
Length (Feet):

8'

Used With:

Base/Line 2000

Fine/Line 30A

Fine/Line 15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Better design then previous ones

This product is used to replace 16 year old cores. It is a better design and more efficient. Easy to install.
Erogon
Hatfield, MO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?