The Day Savers – A National Tradesmen Day Contest
Main product image of H-3 Heating Element for Hydronic Floor Box (5 ft), 103005050
Magnifying glass
Hover image to zoom

H-3 Heating Element for Hydronic Floor Box (5 ft), 103005050

Brand:
Slant/Fin
SKU:
103005050
Rating:
(1)
Q&A:
(2)
H-3 Heating Element for Hydronic Floor Box (5 ft), 103005050
Magnifying glass
Hover image to zoom
$94.55 each
In Stock
In Stock
Get 3 Tomorrow, Sep 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5 ft.
Product Highlight: Used With
107222

Description

Features:
  • Double bent aluminum fins, providing extra heating surface in a slimmer profile
  • Edges of each fin are wedged against the next
  • Fins reinforce each other - won?t be crushed, bent or twisted
  • End fins are of plated steel for extra ruggedness
3,230 BTUH is provided for the Hydronic Floor Box when used with the 5 foot H-3 heating element.

Specs

Type:

Heating Element

Application:

Heating

Size:

5 ft.

Used With:

107222

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Baseboard replacement , Fit perfectly

Great product, replaced my baseboard units and they were perfect. AAAAAAA++++++
Bern
PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what size tube is this? Do you have them with 1" tube?

Asked by Steve 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The H-3 consists of 3⁄4" nominal copper tubing and unfortunately they are standardized at 3/4".

Was this review helpful to you?

Q: I have an existing baseboard hydronic heat system in my home and had a pipe burst recently. The system is approx. 20 yrs. old so I don't know the mfg. or installer of the system. it is 3/4" copper with fins just like your H-3 series. The only difference is the fin dimensions. Your specs say 2-3/4" X 2-1/2". The existing pipe has 2-1/4 X 2-1/4" fins. Will the new pipe work for me?

Asked by Jack 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if the pipe size is the same yes, the fin will be bigger, so i would check they fit into the enclosure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy