Apply to be a TradeMaster!
Main product image of 3.5 ft. Multi/Pak 93-17 Baseboard (Cover Only)
Magnifying glass
Hover image to zoom
3.5 ft. Multi/Pak 93-17 Baseboard (Cover Only)
Magnifying glass
Hover image to zoom
172100035 has been discontinued
Discontinued March 5, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Feet)
3.5' Length
Product Highlight: Height (Inches)
8.875" Height
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
3-1/2" Depth

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
Multi/Pak 93 commercial flat-top baseboard comes painted & packaged with two-piece interlocking top/cover and wall mount brackets. Accessories are telescopic eliminating critical linear and vertical tolerances. All accessories snap into place without screws or other fasteners. Nu-White baked enamel finish is standard. Houses Slant/Fins copper and steel "H" elements. Shallow depth makes it ideal for commercial applications that do not require higher output of the Multi/Pak 95 series.

Specs

–
Length (Feet):

3.5'

Height (Inches):

8.875"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Multi/Pak 80

Application:

Heating

Depth (Inches):

3-1/2"

Type:

Hydronic

Package Type:

Cover Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm