Apply to be a TradeMaster!
Main product image of 10" Multi/Pak 95-10 Left Valve Cover
Magnifying glass
Hover image to zoom

10" Multi/Pak 95-10 Left Valve Cover

Brand:
Slant/Fin
SKU:
174110000
Rating:
(0)
Q&A:
(0)
10" Multi/Pak 95-10 Left Valve Cover
Magnifying glass
Hover image to zoom
174110000 has been discontinued
Discontinued March 5, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
10"

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
10" Multi/Pak 95-10 Left Valve Cover

Multi/Pak 95 comes packaged with two-piece interlocking top/cover and wall mount brackets. Accessories are telescopic eliminating critical linear and vertical tolerances. All accessories snap into place without screws or other fasteners. Nu-White baked enamel finish is standard. Houses Slant/Fins commercial grade elements.

Slant/Fin baseboard provides gentle full room convection heating that blocks chilling drafts at the outside walls. Slant/Fin hot water baseboard heating surrounds your customers with heating comfort. Natural convection perimeter heating blocks chilling drafts at the outside walls where they originate. No annoying on-and-off blowing ducts. No dirt and germs blown through forced air system. Easy to zone for room by room comfort control. Ideal for use with high efficiency boilers.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve Cover

Size:

10"

Direction of Front Tip:

Left

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm