Apply to be a TradeMaster!
Main product image of 4 ft. Multi/Pak 95-17 Baseboard - Cover Only (2 Tier)
Magnifying glass
Hover image to zoom

4 ft. Multi/Pak 95-17 Baseboard - Cover Only (2 Tier)

Brand:
Slant/Fin
SKU:
175100040
Rating:
(0)
Q&A:
(0)
4 ft. Multi/Pak 95-17 Baseboard - Cover Only (2 Tier)
Magnifying glass
Hover image to zoom
175100040 has been discontinued
Discontinued March 20, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Feet)
4' Length

Description

–
Note: This product comes with front panel, back panel, and louver

Package: Cover Only

Multi/Pak 95 comes packaged with two-piece interlocking top/cover and wall mount brackets. Accessories are telescopic eliminating critical linear and vertical tolerances. All accessories snap into place without screws or other fasteners. Nu-White baked enamel finish is standard. Houses Slant/Fins commercial grade elements.

Slant/Fin baseboard provides gentle full room convection heating that blocks chilling drafts at the outside walls. Slant/Fin hot water baseboard heating surrounds your customers with heating comfort. Natural convection perimeter heating blocks chilling drafts at the outside walls where they originate. No annoying on-and-off blowing ducts. No dirt and germs blown through forced air system. Easy to zone for room by room comfort control. Ideal for use with high efficiency boilers.

Note: this product is only baseboard housing. Elements must be purchased separately.

Features:
  • Factory packaged with brackets and hangers
  • Two-piece interlocking top cover/front cover mount on wall brackets
  • Damper optional
  • Wall brackets and Hangers packaged with complete assembly
  • Finish: Nu-White baked enamel is standard. Custom color available on special order.
  • Anodized architectural aluminum grille optional.
  • Lengths from 2' to 8'
  • Elements: 3 copper and 3 steel element options
  • Telescopic cover accessories

Specs

–
Length (Feet):

4'

Package Type:

Cover Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm