Vandal Resistant Spray Head Removal Key
Overview:
The ETF-435 is a Key Vandal Proof for applicable Spray Heads. The ETF-435 is constructed with vandal proof material to ensure satisfaction in high-traffic environments. The ETF-435 vandal resistant spray head removal key works with the ETF-80 and ETF-880. The key is designed to prevent tampering or damage to spray heads on Sloan faucets. The key is used to access and remove the spray head from the faucet for maintenance or replacement purposes. However, it's primary function is to deter vandalism or misuse by requiring a specific tool for removal or maintenance. By using the Sloan ETF-435 Key Vandal Proof For Spray Head, facility managers can maintain control over the integrity and functionality of their commercial faucets, ensuring they remain in proper working condition and minimizing the risk of costly repairs or disruptions.
Specifications:
| Used With: | Optima EBF ETF |
|---|---|
| Approvals: | Lead Free |
| Product Type: | Faucet Tool |
| Series: | ETF-435 |
| Finish Family: | Chrome |
| Application: | Commercial |
| Finish: | Chrome |