Apply to be a TradeMaster!
Main product image of MIX-135-A Thermostatic Mixing Valve (for 1 Faucet), 0326045PK
Magnifying glass
Hover image to zoom

MIX-135-A Thermostatic Mixing Valve (for 1 Faucet), 0326045PK

Brand:
Sloan
SKU:
0326045PK
Rating:
(0)
Q&A:
(0)
MIX-135-A Thermostatic Mixing Valve (for 1 Faucet), 0326045PK
Magnifying glass
Hover image to zoom
$137.25 each
In Stock
In Stock
Get 11 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Designed for under-the-lavatory applications where the outlet temperature of hot water must be controlled for safe, economic use.
  • Installs in place of the Tee fitting supplied with the faucet prior to the solenoid valve
  • Designed to quickly sense and compensate for temperature fluctuations induced by water temperature and pressure changes in the supply line
  • Rugged construction features solid brass valve body and corrosion resistant internal components
  • Water temperature adjustment stem with lock nut to prevent tampering
  • Equipped with integral check valves at inlets
  • 3/8” compression connection on inlets and outlet
  • Meets all the performance standards of ASSE 1070 and CSA B125
  • Capacity - standard: 4.0 gpm (15.0 Lpm)
  • At 45 PSI differential (310 kPa), with hot water supply between 140°-180° F (60°-82° C).
  • Maximum Hot Water Supply Temperature: 180° F (82° C)
  • Minimum Hot Water Supply Temperature: 5° F (2.8° C) above set point
  • Maximum Operating Pressure:125 psig (862kPa)
  • Minimum flow - standard: 0.25 gpm (1.0 Lpm) to ASSE 1016
  • Factory set: 105° F (40° C)

Specs

–
Type:

Mixing Valve

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy