Apply to be a TradeMaster!
Main product image of WB-1-A Easy Access Wall Box
Magnifying glass
Hover image to zoom

WB-1-A Easy Access Wall Box

Brand:
Sloan
SKU:
0334030
Rating:
(0)
Q&A:
(0)
WB-1-A Easy Access Wall Box
Magnifying glass
Hover image to zoom
$293.28 each
In Stock
In Stock
Get 3 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–

WB-1-A Easy Access Wall Box


Overview:

The Sloan WB-1-A Wall Box is a high-quality easy access wall box that offers a sleek and functional solution for commercial restroom environments. The WB-1-A Wall Box allows for the installation of concealed flushometers in environments or facilities that require a more vandal proof design and uses four (4) spanner security screws for installation. The WB-1-A can be used with Sloan Royal, Regal, Naval Flushometers that use either mechanical push buttons or hydraulic operation. The WB-1-A Easy Access Wall Box has a brushed Stainless Steel Wall Panel that enhances the appearance of the Flushometer installation. The WB-1-A Easy Access Wall Box is designed to install in a 12" x 12" wall opening. Overall, the Sloan WB-1-A combines functionality with modern design, making it an excellent choice for facilities looking to enhance their restroom experience.


Features:

  • The Sloan WB-1-A Easy Access Wall Box allows for the installation of a Concealed Flushometer where behind the wall access is not provided.
  • Ideal for vandal prone installations, the WB-1-A Easy Access Wall Box is engineered to withstand years of high volume use.
  • The WB-1-A Easy Access Wall Box has a brushed Stainless Steel Wall Panel that enhances the appearance of the Flushometer installation.
  • The WB-1-A Easy Access Wall Box is designed to install in a 12" x 12" wall opening.
  • The WB-1-A Wall Box can be used with both mechanical push button or hydraulically operated Sloan Flushometer valves.
  • The Wall Box Assembly has the following features: 13" (343 mm) x 13" (343 mm) #304 Brushed Stainless Steel Wall Panel (16 gauge)
  • Steel Frame for a 12" (305 mm) x 12" (305 mm) wall opening
  • Four (4) Spanner Security Screws with Spanner Bit
  • Grouting Pins to anchor Frame to wall
  • The WB-1-A Easy Access Wall Box can be used with Sloan Royal, Regal, Naval and Hydraulic Concealed Flushometers.

Specs

–
Product Type:

Wallbox

Material:

Stainless Steel

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy