Apply to be a TradeMaster!
Main product image of EAF-11 US Plug-in Adapter (100-240VAC/ 6VDC)
Magnifying glass
Hover image to zoom

EAF-11 US Plug-in Adapter (100-240VAC/ 6VDC)

Brand:
Sloan
SKU:
0335009
Rating:
(0)
Q&A:
(0)
EAF-11 US Plug-in Adapter (100-240VAC/ 6VDC)
Magnifying glass
Hover image to zoom
$117.42 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The EAF-11 Adapter can be used with EFX and EAF IR style faucets. For capacitance style faucets, use the EAF-31 Adapter. The EAF-11 Adapter can work with input voltages between 100 and 240VAC. The EAF-11 Adapter can provide electrical connection for up to six faucets when using a splitter and extension cable. When using the EAF-11 Adapter for hardwire models, be sure to plug the adapter into the receptacle to ensure power can be supplied to the faucet(s). The EAF-11 Adapter is a US (Type A) plug.

Features:
  • Plug Adapter 100-240VAC/ 6VDC
  • Used with EFX and EAF plug in IR faucets
  • For capacitance faucets us EAF-31 adapter
  • US (Type A) plug

Specs

–
Application:

Replacement Part

Product Type:

Adapter